Occ Switch,SP/3W,1000W,UNV,NLight WH

Item #: 324242

Cat #: OS310U-W

UPC: 032664710872

to view pricing and more.
Documents & Guides
Eaton occupancy sensor switch, Motion sensor with nightlight, Flush, 120V, Wire leads, Maintained closure, White, Incand, MLV, ELV, Flrsnt, CFL, LED, halo, 1-pole, 3-way, 1-phase, 1000 sq ft, Occupancy, 1000W 710872

Overview

Eaton occupancy sensor switch, Motion sensor with nightlight, Flush, 120V, Wire leads, Maintained closure, White, Incand, MLV, ELV, Flrsnt, CFL, LED, halo, 1-pole, 3-way, 1-phase, 1000 sq ft, Occupancy, 1000W 710872

Enjoy advanced energy savings and state-of-the-art automation with Eaton's occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you've left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may be left on accidentally.

Also known as: 032664710872, OS310U-W

Specifications

Mounting: Flush
Poles: 1
Color: White
Wattage: 1000
Type: Occupancy
Mounting: Flush
Color: White
Type: Occupancy
Poles: 1
Wattage: 1000