6" LED Reflector, White

Item #: 324432

Cat #: 494SC06

UPC: 080083521449

to view pricing and more.
Documents & Guides
6" Trim Reflector, LED, Color: White Trim with Specular Reflector.

Overview

6" Trim Reflector, LED, Color: White Trim with Specular Reflector.
Also known as: 080083521449, 494SC06

Specifications

Color: White
Type: Trim
Diameter: 6 in
Light Technology: LED
Color: White
Diameter: 6 in
Type: Trim
Light Technology: LED