4" Recessed Non-IC Housing, Shallow Ceiling

Item #: 324480
Cat #: H1499TAT
UPC: 080083584383
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Housing Non-IC Air-Tite, Shallow Ceiling, Voltage Rating: 12V, New Construction

Overview

4 Inch Housing Non-IC Air-Tite, Shallow Ceiling, Voltage Rating: 12V, New Construction
The Halo H1499TAT 4" Low Voltage Non IC New Construction Airtite Recessed Housing is a four inch housing that is not design for direct contact with insulation. The Halo H1499TAT 4" Low Voltage Non IC New Construction Airtite Recessed Housing is designed for use with standard incandescent lights and provides both task and accent lighting. The Halo H1499TAT 4" Low Voltage Non IC New Construction Airtite Recessed Housing can address a wide range of commercial and residential applications. The Halo H1499TAT 4" Low Voltage Non IC New Construction Airtite Recessed Housing has an AIRTITE rating that restricts airflow between heated or air conditioned spaces and unconditioned attics or plenum areas. The Halo H1499TAT 4" Low Voltage Non IC New Construction Airtite Recessed Housing must be kept a minimum of three inches away from every side of the housing.Halo H1499TAT is the replacement model for Halo H1499T.
Also known as: 080083584383, H1499TAT, low voltage mini can

Specifications

Volts AC: 12
Type: Non-IC, Housing
Diameter: 4 in
Length: 14.750 in
Volts AC: 12
Diameter: 4 in
Type: Non-IC, Housing
Length: 14.750 in

Customer Reviews

No reviews for this product
(0)