MCAP Cable, Aluminum Flex, 10/3 Solid w/Ground, 250'

Item #: 324495

Cat #: MCAPAL103SOLWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MCAP Cable, Aluminum, Flex, 10/3 Solid w/Ground, 250 Foot

Overview

MCAP Cable, Aluminum, Flex, 10/3 Solid w/Ground, 250 Foot

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAPAL103SOLWG250CL

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10 AWG
Conductors: 3
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Package Type: Coil