1-Light Mini-Pendant, 100W, A19, 120V, Heirloom Bronze Finish

Item #: 324538
Cat #: 61625-782
UPC: 785652656347
Sign In or Register to view pricing and more.
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Heirloom Bronze Finish, Satin Etched Glass, Safety Listed for Dry Location

Overview

One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Heirloom Bronze Finish, Satin Etched Glass, Safety Listed for Dry Location
Also known as: 785652656347, 61625-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Diameter: 7 in
Wattage: 100
Volts AC: 120
Material: Steel
Type: Mini Pendant
Color: Heirloom Bronze
Diameter: 7 in
Volts AC: 120
Type: Mini Pendant
Base: Medium Screw (E26)
Wattage: 100
Material: Steel

Customer Reviews

No reviews for this product
(0)