600 MCM THHN/THWN-2 Stranded Copper, Brown, 2000'
Item #:
324547
Cat #:
THHN600STRBRN2000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 2000 ft Reel.
Overview
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 2000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN600STRBRN2000RL
Specifications
Color: | Brown |
Gauge: | 600 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Length: | 2000 ft |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Brown |
Jacket: | PVC |
Volts AC: | 600 |
Length: | 2000 ft |
Package Type: | Reel |
Gauge: | 600 |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)