
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL103SOLGRYORNYELWG250CL
Overview
BX MCAL103SOLGRYORNYELWG250CL
Also known as: MCAL103SOLGRYORNYELWG250CL
Specifications
Gauge: | 10 |
Length: | 250 ft |
Conductors: | 3 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Color: | Gray/Orange/Yellow |
Package Type: | Coil |
Gauge: | 10 |
Conductors: | 3 |
Jacket: | Aluminum |
Stranding: | Solid |
Package Type: | Coil |
Length: | 250 ft |
Material: | Copper |
Volts AC: | 600 |
Color: | Gray/Orange/Yellow |
Customer Reviews
No reviews for this product
(0)