250 MCM XHHW Stranded Copper, Black, 5000'

Item #: 324570

Cat #: XHHW250STRBLK5000RL

UPC: 980100642495

to view pricing and more.
250 MCM XHHW Stranded Copper, Black, 5000 Foot Reel

Overview

250 MCM XHHW Stranded Copper, Black, 5000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100642495, XHHW250STRBLK5000RL

Specifications

Gauge: 250 kcmil
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 250 kcmil
Color: Black
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded