MC, Aluminum Armor, 10/2 (BLU/WHT) w/Ground, Solid, 1000'

Item #: 324573

Cat #: MCAL102SOLBLUWHTWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 10 AWG, 2 Condutor (Blue/White) w/Ground, Solid, 1000 foot reel

Overview

MC, Aluminum Armor, 10 AWG, 2 Condutor (Blue/White) w/Ground, Solid, 1000 foot reel

MC cable, or metal-clad cable, is a type of cable that's sheathed with a metallic coating. It's made up of one or more insulated circuits that are enclosed in an armor of metal tape or a metallic sheath. 

Also known as: MCAL102SOLBLUWHTWG1000RL

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Blue/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Length: 1000 ft
Color: Blue/White
Volts AC: 600
Package Type: Reel
Conductors: 2
Material: Copper
Jacket: Aluminum
Stranding: Solid