4' General Purpose Striplight

Item #: 324685
Cat #: C232120RE
UPC: 784231170830
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, Length: 4', (x2) T8 Lamps, 32W, 120/277V, Instant Start Electronic Ballast

Overview

General Purpose Strip, Length: 4', (x2) T8 Lamps, 32W, 120/277V, Instant Start Electronic Ballast
Also known as: 784231170830, C232120RE

Specifications

Wattage: 32
Volts AC: 120-277
Length: 4 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft
Material: Steel
Volts AC: 120-277
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)