100W MH Wallpack

Item #: 324696
Cat #: TWR1C100MTBLPI
UPC: 784231173787
Sign In or Register to view pricing and more.
100W MH WallpackWallpack, 100W MH, Cutoff Glare Shield. Lamp Included.

Overview

100W MH WallpackWallpack, 100W MH, Cutoff Glare Shield. Lamp Included.
Also known as: 784231173787, TWR1C100MTBLPI

Specifications

Type: Wallpack
Wattage: 100
Volts AC Range: 208, 240, 120
Color: Bronze
Material: Aluminum
Light Technology: HID
Type: Wallpack
Volts AC Range: 208, 240, 120
Material: Aluminum
Wattage: 100
Color: Bronze
Light Technology: HID

Customer Reviews

No reviews for this product
(0)