MCAL123SOLBRNGRYYELWG1000RL

Item #: 324705

Cat #: MCAL123SOLBRNGRYYELWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL123SOLBRNGRYYELWG1000RL

Overview

BX MCAL123SOLBRNGRYYELWG1000RL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL123SOLBRNGRYYELWG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Brown/Gray/Yellow
Package Type: Reel
Conductors: 3
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Color: Brown/Gray/Yellow