400 MCM THHN/THWN-2 Stranded Copper, White, 2500'

Item #: 324719

Cat #: THHN400STRWHT2500RL

UPC: 980100222772

to view pricing and more.
Documents & Guides
400 MCM THHN/THWN-2 Stranded Copper, White, 2500 ft Reel

Overview

400 MCM THHN/THWN-2 Stranded Copper, White, 2500 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100222772, THHN400STRWHT2500RL

Specifications

Gauge: 400 kcmil
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 400 kcmil
Jacket: PVC
Color: White
Conductors: 1
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded