Safety Switch, 100A, 4P, 600AC/250DC, Fusible, NEMA 12

Item #: 324775

Cat #: DH463FDK

UPC: 782113206615

Sign In or Register to view pricing and more.
100 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

100 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113206615, DH463FDK

Specifications

Volts DC: 250
Amps: 100
Mounting: Surface
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 100
Poles: 4
IP/NEMA Rating: NEMA 12