Safety Switch, 600A, 3P, 240VAC/250VDC, Type DH, Fusible, NEMA 1

Item #: 324801

Cat #: DH326FGK

UPC: 782113207391

to view pricing and more.
600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 1

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 1
Also known as: 782113207391, DH326FGK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240