Dimmer, Low Voltage, Merlot

Item #: 324830

Cat #: DVSCELV-300P-MR

UPC: 027557170321

to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Merlot

Overview

Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Merlot
Also known as: 027557170321, DVSCELV-300P-MR

Specifications

Color: Merlot
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Diva
Color: Merlot
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 300
Family / Style: Diva