Flush Cover For Pull Box, Type 1, 12" x 8", Steel

Item #: 324884
Cat #: AFE12X8
UPC: 783510436902
Sign In or Register to view pricing and more.
Documents & Guides
Flush Cover For Pull Box, Type 1, Size: Fits 12 Inch x 8 Inch, Material/Finish: Steel/Gray

Overview

Flush Cover For Pull Box, Type 1, Size: Fits 12 Inch x 8 Inch, Material/Finish: Steel/Gray
Flush Cover For Pull Box, Type 1, Size: Fits 12 Inch x 8 Inch, Material/Finish: Steel/Gray
Also known as: 783510436902, AFE12X8

Specifications

Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)