Relay, Miniature Ice Cube, 14-Blade, 4PDT, 7A, 24VDC Coil, Option

Item #: 324893

Cat #: 700-HC24Z24-3

UPC: 611320782370

to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt DC Coil, Push to Test Option *** Rockwell Automation Preferred Product ***

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt DC Coil, Push to Test Option *** Rockwell Automation Preferred Product ***
Also known as: 611320782370, 700-HC24Z24-3

Specifications

Volts DC Control: 24
Base: 14-Blade
Amps: 7
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Amps: 7
Mounting: Socket
Special Program: Rockwell Automation Preferred Product
Base: 14-Blade
Type: Relay, IceCube
Poles: 4