Push Button, Operator, Glass Discs, for Break Glass Devices, 30mm

Item #: 324923

Cat #: 10250TGL

UPC: 782113401751

to view pricing and more.
Documents & Guides
Push Button, Glass Discs, Pack Of Five, Used With Break Glass Operator

Overview

Push Button, Glass Discs, Pack Of Five, Used With Break Glass Operator

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113401751, 10250TGL

Specifications

Size: 30 mm
Material: Glass
Type: Glass Discs
Size: 30 mm
Type: Glass Discs
Material: Glass