90 A 100-C CONTACTOR

Item #: 324935

Cat #: 100-C90B400

UPC: 611320824841

to view pricing and more.
AB 100-C90B400 90 A 100-C CONTACTOR

Overview

AB 100-C90B400 90 A 100-C CONTACTOR
Also known as: 611320824841, 100-C90B400

Specifications

Mounting: DIN Rail, Surface
Poles: 4
Amps: 90
Volts AC: 600
Family / Style: 100-C
Mounting: DIN Rail, Surface
Amps: 90
Family / Style: 100-C
Poles: 4
Volts AC: 600