NEMA 1 Screw Cover Enclosure, Galvanized Steel without Knockouts, 18" x 12" x 8"

Item #: 324963
Cat #: ASG18X12X8NK
UPC: 783510496494
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510496494, ASG18X12X8NK

Specifications

Width: 12 in
Depth: 8 in
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Material: Steel
Mounting: Wall
Finish: Galvanized
Knockouts: No
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Finish: Galvanized
Depth: 8 in
Height: 18 in
Mounting: Wall
Knockouts: No

Customer Reviews

No reviews for this product
(0)