Pull Box 18" x 18" x 10"

Item #: 324972
Cat #: ASE18X18X10NK
UPC: 783510497996
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 18" x 18" x 10", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 18" x 18" x 10", Material/Finish: Steel/Gray, No Knockouts.
Pull Box, Type 1, Screw Cover, Size/Dims: 18" x 18" x 10", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510497996, ASE18X18X10NK

Specifications

Depth: 10 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Special Program: Hoffman On Demand
Number of Knockouts: 0
Depth: 10 in
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Width: 18 in
Number of Knockouts: 0
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)