MDU Kit - Enclosure, Expansion Board, 6-Way Splitter

Item #: 32500
Cat #: 47604-F6S
UPC: 078477180723
Sign In or Register to view pricing and more.
MDU Kit, Includes: MDU Enclosure & Cover, 1 x 6 Telephone Expansion Board, 6-Way Video Splitter.

Overview

MDU Kit, Includes: MDU Enclosure & Cover, 1 x 6 Telephone Expansion Board, 6-Way Video Splitter.
Multi Dwelling Unit, MDU Kit, Plus 1 X 6 Telephone Expansion Board and 6-Way Video Splitter, ABS Enclosure and Cover, White
Also known as: 078477180723, 47604-F6S

Specifications

Color: White
Height: 8.020 in
Width: 14.380 in
Depth: 3.710 in
Color: White
Width: 14.380 in
Height: 8.020 in
Depth: 3.710 in

Customer Reviews

No reviews for this product
(0)