Relay, D15 Series, Freedom, 600 Volt 4P, 10A, 120VAC Coil

Item #: 325090

Cat #: D15CR31AB

UPC: 782113807270

to view pricing and more.
Documents & Guides
10 Amp, D15 Series, Freedom, 600 Volt, Relay, 4-Pole, 3 Normally Open, 1 Normally Closed, Contacts, 120 Volt AC Coil

Overview

10 Amp, D15 Series, Freedom, 600 Volt, Relay, 4-Pole, 3 Normally Open, 1 Normally Closed, Contacts, 120 Volt AC Coil
Also known as: 782113807270, D15CR31AB

Specifications

Volts AC Control: 120
Amps: 10
Mounting: Surface
Type: Relay, Multi-Pole
Poles: 4
Volts AC Control: 120
Mounting: Surface
Poles: 4
Amps: 10
Type: Relay, Multi-Pole