500 MCM THHN/THWN-2 Stranded Copper, Black, 2000'

Item #: 325112

Cat #: THHN500STRBLK2000RL

UPC: 980100234423

to view pricing and more.
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2000 ft Reel.

Overview

500 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100234423, THHN500STRBLK2000RL

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 2000 ft
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Gauge: 500 kcmil
Package Type: Reel
Material: Copper
Volts AC: 600
Length: 2000 ft
Stranding: Stranded