Nema Electrically Held Lighting Contactor- Open Type

Item #: 325159

Cat #: CN35GN2AB

UPC: 782113982328

to view pricing and more.
Documents & Guides
60 Amp, 2-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

60 Amp, 2-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Also known as: 782113982328, CN35GN2AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Poles: 2
Type: NEMA, Contactor, Lighting Contactor
Amps: 60
Volts AC Control: 120
Poles: 2
Amps: 60
Family / Style: Freedom
Type: NEMA, Contactor, Lighting Contactor