Cable Tie, 11.5L (292mm) Standard, Nylon

Item #: 32521

Cat #: PLT3S-M2

UPC: 074983564798

to view pricing and more.
Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, red, bulk package.

Overview

Pan-Ty® locking tie, standard cross section, 11.5 (292mm) length, nylon 6.6, red, bulk package.
Also known as: 074983564798, PLT3S-M2

Specifications

Color: Red
Width: 0.190 in
Size: Standard
Length: 11.500 in
Weight Capacity: 50 lbs
Material: Aluminum
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Red
Size: Standard
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Width: 0.190 in
Length: 11.500 in
Material: Aluminum
Family / Style: Pan-Ty®