MDU Compact Structured Media Enclosure, Cover, 14.4"Hx 8"Wx3.71"D
Item #:
32525
Cat #:
47605-MDU
UPC:
078477180716
Sign In or Register to view pricing and more.
Documents & Guides
MDU Compact Structured Media Enclosure with Cover, Empty, Dimensions: 14.4" x 8" x 3.71", Color: White.
Overview
MDU Compact Structured Media Enclosure with Cover, Empty, Dimensions: 14.4" x 8" x 3.71", Color: White.
MDU Compact Structured Media Enclosure with Cover, Empty
Also known as: 078477180716, 47605-MDU
Specifications
Mounting: | Surface |
Width: | 8 in |
Color: | White |
Material: | Steel |
Height: | 14.400 in |
Depth: | 3.710 in |
Mounting: | Surface |
Color: | White |
Height: | 14.400 in |
Width: | 8 in |
Material: | Steel |
Depth: | 3.710 in |
Customer Reviews
No reviews for this product
(0)