4/0 Bare Stranded Copper Wire, 5000 Ft.

Item #: 325337

Cat #: BARESD4/019STR5000RL

UPC: 980100337940

to view pricing and more.
Documents & Guides
4/0 AWG Bare Stranded Copper Wire, 5000 Ft. Length

Overview

4/0 AWG Bare Stranded Copper Wire, 5000 Ft. Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100337940, BARESD4/019STR5000RL

Specifications

Gauge: 4/0 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 4/0 AWG
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 5000 ft
Conductors: 1
Stranding: Stranded