CH 3/4-inch loadcenter 25 kAIC

Item #: 325405

Cat #: CH32NL225J

UPC: 782116109937

to view pricing and more.
CH 3/4-inch loadcenter, single-phase, 25 kAIC Based on Main Breaker Installed, 32 circuits, 32-pole, 225A, NEMA 1

Overview

CH 3/4-inch loadcenter, single-phase, 25 kAIC Based on Main Breaker Installed, 32 circuits, 32-pole, 225A, NEMA 1
Also known as: 782116109937, CH32NL225J

Specifications

Spaces: 32
Poles: 3
Size: J
Family / Style: CH
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Amps: 225
Interrupt Rating AC: 25 kA
Spaces: 32
Size: J
Mounting: Surface
Phase: 1
Circuits: 32
Interrupt Rating AC: 25 kA
Poles: 3
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 225