1/0 AWG THHN/THWN-2 Stranded Copper, Yellow, 5000'

Item #: 325430

Cat #: THHN1/0STRYEL5000RL

UPC:

to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Yellow, 5000 Foot Reel

Overview

Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Yellow, 5000 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN1/0STRYEL5000RL

Specifications

Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Yellow
Package Type: Reel