Panel 6.75x4.88 fits 8.00x6.00

Item #: 325439

Cat #: A8P6C

UPC: 783510655907

Sign In or Register to view pricing and more.
Composite Panels for Junction Boxes and UL/NEMA Wall-Mount Enclosures, fits 8x6, Plastic

Overview

Composite Panels for Junction Boxes and UL/NEMA Wall-Mount Enclosures, fits 8x6, Plastic

Manufactured from light-brown, reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels are intended for use in corrosion-resistant enclosures. Panel sizes are available for junction boxes and UL/NEMA size enclosures. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.

Also known as: 783510655907, A8P6C

Features & Benefits

  • Intended for use in corrosion-resistant enclosures

Specifications

Color: Brown
Material: Polycarbonate
Height: 8 in
Width: 6 in
Color: Brown
Height: 8 in
Material: Polycarbonate
Width: 6 in