Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black, 1000 ft. Reel.
Overview
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black, 1000 ft. Reel.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: TFFN16STRBLK1000RL
Specifications
Length: | 1000 ft |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 16 |
Jacket: | Nylon |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Color: | Black |
Conductors: | 1 |
Jacket: | Nylon |
Package Type: | Reel |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 16 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)