Slide Dimmer, 800W, Nova, Gray

Item #: 325468
Cat #: NLV-1003P-GR
UPC: 027557674768
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 800W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Gray

Overview

Nova Slide Dimmer, 800W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Gray
Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset, 120V/1000VA (800W) in gray
Also known as: 027557674768, NLV-1003P-GR

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 800
Poles: 1
Family / Style: Nova
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic
Mounting: Surface
Wattage: 800
Family / Style: Nova
Volts AC: 120
Color: Gray
Poles: 1

Customer Reviews

No reviews for this product
(0)