MC, Aluminum Armor, 10/2 (BLU/WHT) w/Ground, Solid, 250'

Item #: 325475

Cat #: MCAL102SOLBLUWHTWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC, Aluminum Armor, 10/2 (BLU/WHT) w/Ground, Solid, 250 foot coil

Overview

MC, Aluminum Armor, 10/2 (BLU/WHT) w/Ground, Solid, 250 foot coil

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL102SOLBLUWHTWG250CL

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Color: Blue/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10 AWG
Conductors: 2
Color: Blue/White
Volts AC: 600
Package Type: Coil
Length: 250 ft
Material: Copper
Jacket: Aluminum
Stranding: Solid