Push Button, Extended Amber Head, with Guard, 24V AC/DC, 30mm

Item #: 32549

Cat #: 800T-QA24A

UPC: 781180189265

to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended Amber Head, with Guard, 24 Volt AC/DC, Full Voltage, 30 mm, Incandescent, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, Illuminated, Extended Amber Head, with Guard, 24 Volt AC/DC, Full Voltage, 30 mm, Incandescent, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QA24A from Rockwell Automation® is an amber, 24 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180189265, 800T-QA24A

Specifications

Color: Amber
Volts DC: 24
Amps: 10
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24
Family / Style: 800T
Color: Amber
Amps: 10
Type: Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Volts DC: 24
Size: 30 mm
Volts AC: 24