WHIP 1/2 INCH CARFLEX 6 FT

Item #: 325493
Cat #: WCD6
UPC: 034481128229
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch 10 Gauge Liquidtight Whip, 6 Foot

Overview

1/2 Inch 10 Gauge Liquidtight Whip, 6 Foot
Also known as: 034481128229, WCD6

Specifications

Diameter: 1/2 in
Gauge: 10
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 6 ft
Diameter: 1/2 in
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 10
Volts AC: 120
Material: Copper
Length: 6 ft

Customer Reviews

No reviews for this product
(0)