2892727735K

Item #: 325507
Cat #: 2892727735K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
TCPI 2892727735K

Overview

TCPI 2892727735K
Also known as: 2892727735K

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 27
Lumens: 1750
Color: White
Color Temperature: 3550 (Neutral White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Wattage: 27
Color: White
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 1750
Color Temperature: 3550 (Neutral White)

Customer Reviews

No reviews for this product
(0)