6 AWG XHHW Stranded Copper, Purple, 1000'

Item #: 325556

Cat #: XHHW6STRPUR1000RL

UPC:

to view pricing and more.
6 AWG, XHHW-2, Stranded Copper, 600V, Purple, 1000 Foot Reel

Overview

6 AWG, XHHW-2, Stranded Copper, 600V, Purple, 1000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW6STRPUR1000RL

Specifications

Color: Purple
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Purple
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded