
Two-Door Floorstand NEMA Clamps Type 4X, 74x72x24, Brushed, SS316
Item #: 325560
Cat #: A74H7224SS6LP
UPC: 783510797805
Sign In or Register to view pricing and more.
Documents & Guides
Floor-Stand, 2-Door Enclosures use NEMA clamps for latching and is great for indoor or outdoor use. This Two-Door Floorstand NEMA Clamps Type 4X, A74H7224SS6LP item measures 74x72x24 inches with a material of SS316 finish Brushed.
Overview
Floor-Stand, 2-Door Enclosures use NEMA clamps for latching and is great for indoor or outdoor use. This Two-Door Floorstand NEMA Clamps Type 4X, A74H7224SS6LP item measures 74x72x24 inches with a material of SS316 finish Brushed.
This two-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. It is typically used in food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing and water treatment facilities
Also known as: 783510797805, A74H7224SS6LP
Features & Benefits
- Freestanding enclosure with NEMA style clamps
- Seams continuously welded and ground smooth; no holes or knockouts
- Backs are 10 or 12 gauge stainless steel with x-form stiffeners
- Removable centerpost for easy panel installation
- Panel supports
- Stainless steel screws and clamps on three sides of each door assure water-tight seal
- Rolled lip around entire door opening excludes liquids and contaminants
- Heavy-gauge stainless steel continuous hinge
- Data pocket is high-impact thermoplastic
- 12-in. (305-mm) floor stands are bolted onto enclosure
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Depth: | 24 in |
| Material: | Stainless Steel |
| Height: | 74.060 in |
| Width: | 72.060 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Material: | Stainless Steel |
| Width: | 72.060 in |
| Depth: | 24 in |
| Height: | 74.060 in |
| Standards: | Build America Buy America Compliant |