Diva Magnetic Low Volt 1000w

Item #: 325567

Cat #: DVLV-10P-GR

UPC: 027557687904

to view pricing and more.
Documents & Guides
Dive Decorator Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Gray

Overview

Dive Decorator Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Gray

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) in gray

Also known as: 027557687904, DVLV-10P-GR

Specifications

Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 800
Poles: 1
Family / Style: Diva
Type: Slide, Locator Light, Preset, Single-Pole
Mounting: Surface
Wattage: 800
Family / Style: Diva
Volts AC: 120
Color: Gray
Poles: 1