Cable, Universal Motor Power, Y-Series, 230VAC, 16 AWG, 1m

Item #: 32558

Cat #: 2090-XXNPY-16S01

UPC: 820919009570

to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, Y-Series, 230 Volt AC, 16 AWG, 1 meter

Overview

Cable, Universal Motor Power, Y-Series, 230 Volt AC, 16 AWG, 1 meter
Also known as: 820919009570, 2090-XXNPY-16S01

Specifications

Type: Cable, Universal Motor Power
Length: 1 m
Gauge: 16 AWG
Type: Cable, Universal Motor Power
Gauge: 16 AWG
Length: 1 m