Compact Fluorescent Lamp, A19, 14W, 120V, 4100K
Item #:
325587
Cat #:
2131441K
UPC:
762148053835
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, A19, 14 Watt, 4100K, Medium Screw Base, Lumens: 700, 82 CRI
Overview
Compact Fluorescent Lamp, A19, 14 Watt, 4100K, Medium Screw Base, Lumens: 700, 82 CRI
Also known as: 762148053835, 2131441K
Specifications
Color Temperature: | 4100 (Cool White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Wattage: | 14 |
Lumens: | 700 |
Light Technology: | Fluorescent |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Shape: | A19 (Arbitrary) |
Lumens: | 700 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 14 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)