Compact Fluorescent Lamp, G25, 14W, 4100K

Item #: 325588

Cat #: 2G251441K

UPC: 762148053972

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 4100K

Overview

Compact Fluorescent Lamp, 14 Watt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 4100K
Also known as: 762148053972, 2G251441K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Shape: G25 (Globe)
Wattage: 14
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 800
Wattage: 14
Base: Medium Screw (E26)
Volts AC: 120
Shape: G25 (Globe)
Light Technology: Fluorescent