Compact Fluorescent Amalgam Lamp with 4-Pin Base

Item #: 32563
Cat #: CF32DT/E/IN/835/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
32W Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base, Integral EOL, 3500K Color Temperature, 82 CRI, For Use with Electronic and Dimming Ballasts

Overview

32W Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base, Integral EOL, 3500K Color Temperature, 82 CRI, For Use with Electronic and Dimming Ballasts
SYLVANIA DULUX T/E/IN compact fluorescent lamps are ideal for use in a wide range of commercial and residential applications. They are designed to be operated on energy efficient electronic and dimming ballasts. SYLVANIA DULUX T/E/IN lamps are long-life, energy-saving alternatives for incandescent lamps. Amalgam technology provides higher lumens over a much wider temperature range than non-amalgam lamps. The triple tube configuration of these lamps allows for singlelamp luminaire designs with improved efficacy and photometric performance.
Also known as: CF32DT/E/IN/835/ECO

Specifications

Wattage: 32
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Color Temperature: 3500 (Neutral White)
Dimming: Yes
Light Technology: CFL
Base: 4-Pin (GX24q-3)
Wattage: 32
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Dimming: Yes
Base: 4-Pin (GX24q-3)

Customer Reviews

No reviews for this product
(0)