Conduit Bushing, Threaded, 4", 150° C Rated, Thermoplastic

Item #: 325662

Cat #: BBU400H

UPC: 781381321471

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushings, Type: Threaded, Size: 4 Inch, Maximum Temperature Rating: 150° Celsius, Material: Thermoplastic

Overview

Conduit Bushings, Type: Threaded, Size: 4 Inch, Maximum Temperature Rating: 150° Celsius, Material: Thermoplastic
Also known as: 781381321471, BBU400H

Specifications

Material: Thermoplastic
Diameter: 4 in
Material: Thermoplastic
Diameter: 4 in