Cable Tie, Standard, 14.5" Long, TEFZEL, Aqua Blue, 1000/PK

Item #: 32570

Cat #: PLT4S-M76

UPC: 074983566310

Sign In or Register to view pricing and more.
Cable Tie, Standard Cross Section, 14.5" Long, .190" Wide, .052" Thick, Straight Tip, TEFZEL, Aqua Blue, 50lb Tensile Strength, 4" Max Bundle Diameter, 1000/Pack

Overview

Cable Tie, Standard Cross Section, 14.5" Long, .190" Wide, .052" Thick, Straight Tip, TEFZEL, Aqua Blue, 50lb Tensile Strength, 4" Max Bundle Diameter, 1000/Pack

Panduit PLT4S-M76 Tefzel locking cable ties are designed for applications requiring resistance to environmental stresses such as chemical attack, gamma radiation, ultraviolet radiation and extreme temperatures. Ideal for use in nuclear power facilities and chemical processing plants. Low smoke density and excellent flammability rating of UL 94V-0. Standard cross section, 14.6” (371mm) length. For indoor or outdoor use, made of Tefzel, are a distinctive aqua blue in color and come in packages of 1000.

Also known as: 074983566310, PLT4S-M76

Specifications

Width: 0.190 in
Size: Standard
Color: Aqua Blue
Material: Tefzel
Weight Capacity: 50 lbs
Length: 14.500 in
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Aqua Blue
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Material: Tefzel
Length: 14.500 in
Family / Style: Pan-Ty®