Compact Fluorescent Lamp, 9W, Torpedo, 4100K

Item #: 325704

Cat #: 10709C41K

UPC: 762148107484

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9 Watt, Bulb: Torpedo, Base: Candelabra Screw (E12), Lumens: 425, CRI: 82, Color Temperature: 4100K

Overview

Compact Fluorescent Lamp, 9 Watt, Bulb: Torpedo, Base: Candelabra Screw (E12), Lumens: 425, CRI: 82, Color Temperature: 4100K
Also known as: 762148107484, 10709C41K

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 425
Shape: EL/A MCAN (Torpedo)
Volts AC: 120
Wattage: 9
Light Technology: Fluorescent
Base: Candelabra Screw (E12)
Color Temperature: 4100 (Cool White)
Lumens: 425
Volts AC: 120
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Shape: EL/A MCAN (Torpedo)
Wattage: 9
Base: Candelabra Screw (E12)