Ground Clamp, 1-1/4" - 2" Pipe, 4/0 AWG, Brass Screw

Item #: 325706

Cat #: G4BS

UPC: 784491705674

Sign In or Register to view pricing and more.
Documents & Guides
Ground Clamp, 1-1/4" - 2" Pipe, 4/0 AWG, Brass Screw

Overview

Ground Clamp, 1-1/4" - 2" Pipe, 4/0 AWG, Brass Screw
Also known as: 784491705674, G4BS

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Allowable Gauge Range: 4/0
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Allowable Gauge Range: 4/0