45 Degree Wireway Elbow, N1, 8x8x5

Item #: 325727

Cat #: F8845EGV

UPC: 783510888008

Sign In or Register to view pricing and more.
45 Degree Wireway Elbow, NEMA Type 1, Sides/Cover Removable, Material: Steel, Dimensions: 8" x 8" x 5.06"

Overview

45 Degree Wireway Elbow, NEMA Type 1, Sides/Cover Removable, Material: Steel, Dimensions: 8" x 8" x 5.06"

Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns. Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.

Also known as: 783510888008, F8845EGV

Features & Benefits

  • Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns
  • Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sides are held together with screws

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Angle: 45°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 45°
Width: 8 in
Height: 8 in
Color: Plain